Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 75 mm, 12 mm
Catalog # LPIT110441
Supplier:   LP ITALIANA
Test tubes
Catalog # LPIT110441
Supplier:  LP ITALIANA
Test tubes
Test tubes

5 ml, 75 mm, 12 mm

Price
216,00 €
Log in for availability
1 * 5.000 ST
Product Details & Documents

PS, clear or PP, transparent. Universal tubes for a wide range of laboratory and production applications.

  • Good chemical resistance
  • Good temperature resistance

Ideal for sampling for laboratory testing.

Specifications
  • Ext.Ø:
    12 mm
  • Capacity:
    5 ml
  • Length:
    75 mm
Accessories

Product Information

  • Catalog #
    Material
    For Ø ext.
    Availability
    Price
  • Stoppers for RIA test tubes
    Stoppers for RIA test tubes
    LPIT112430
    PE
    11 mm
    Log in for availability
    1 * 12.000 ST - 286,00 €