Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 101MM WHITE, Vinyl, Permanent acrylic, Thermal transfer, White, MiniMark™, 101 mm, 101 mm×35 m, 35 m
Catalog # 811-0180
Supplier:   Brady
Labels for MiniMark printer, type B-7569
Catalog # 811-0180
Supplier:  Brady
Labels for MiniMark printer, type B-7569
Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 101MM WHITE, Vinyl, Permanent acrylic, Thermal transfer, White, MiniMark™, 101 mm, 101 mm×35 m, 35 m

Price
425,00 €
Log in for availability
1 * 1 ROU
Product Details & Documents

The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.

  • Gloss finish
  • Permanent acrylic
Specifications
  • Printer model:
    MiniMark™
  • Printing method:
    Thermal transfer
  • Type:
    B-7569
  • Colour:
    White
  • Description:
    Label printer tape
  • Dimensions:
    101 mm×35 m
  • Length:
    35 m
  • Material:
    Vinyl
  • Seq:
    42
  • Model:
    TAPE MINIMARK B7569 101MM WHITE
  • Width:
    101 mm
  • Adhesive:
    Permanent acrylic
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.