Cup samplers
Cup sampler, Jumbo, Stainless steel 316, 500 ml, 1500 mm, 80 mm
Catalog # SAMP5030J-1500
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Stainless steel cup samplers designed for liquids and suspensions.
- Single point liquid sampler with removable cup
- Simple operation, easy to clean and hygienic design
- Discrete samples to be taken from known heights within the product
Specifications
- Ø:80 mm
- Capacity:500 ml
- Description:Cup sampler, Jumbo
- Length:1500 mm
- Material:Stainless steel 316
- Seq:05
Accessories
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Product Information
- Catalog #Bristle materialBrush head ØHandle materialAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



