Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cup samplers

Cup samplers

Cup sampler, Jumbo, Stainless steel 316, 500 ml, 1000 mm, 80 mm
Catalog # SAMP5030J-1000
Supplier:   Sampling Systems
Cup samplers
Catalog # SAMP5030J-1000
Supplier:  Sampling Systems
Cup samplers
Cup samplers

Cup sampler, Jumbo, Stainless steel 316, 500 ml, 1000 mm, 80 mm

Price
1 060,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel cup samplers designed for liquids and suspensions.

  • Single point liquid sampler with removable cup
  • Simple operation, easy to clean and hygienic design
  • Discrete samples to be taken from known heights within the product
Specifications
  • Ø:
    80 mm
  • Capacity:
    500 ml
  • Description:
    Cup sampler, Jumbo
  • Length:
    1000 mm
  • Material:
    Stainless steel 316
  • Cat. No.:
    SAMP5030J-1000
Accessories

Product Information

  • Catalog #
    Bristle material
    Brush head Ø
    Handle material
    Availability
    Price
  • 300-0514
    Nylon
    7 - 14 mm
    Wire
    Log in for availability
    1 * 1 ST - 59,40 €

Product Information

  • Catalog #
    Bristle material
    Brush head Ø
    Handle material
    Availability
    Price
  • 300-0513
    Nylon
    7 - 14 mm
    Wire
    Log in for availability
    1 * 1 ST - 49,50 €