Bottle brushes
Blue, Polyester, 82,5 mm, Plastique, 406 mm
Catalog # 129-0595
Supplier: MICRONOVA
Jump to:
Product Details & Documents
Brushes with polyester bristles and plastic handle for cleaning bottles and other glassware.
- Base resins used to produce blocks and bristles are made from FDA approved materials
- BPA-free
Specifications
- Matériau des poils:Polyester
- Ø tête de la brosse:82,5 mm
- Handle material:Plastique
- Désignation:Blue
- Seq:01
- Longueur totale:406 mm



