Cooling systems, CoolSafe™
CoolSafe™ chambers, aluminium, 384 well microplates, 384 in center, 10 on side (4 for 1,5 ml tubes/6 for o,5 ml tubes), 156×79×25 mm
Catalog # DIVECHAM-3840
Supplier: DIVERSIFIED BIOTECH
Aller à :
Product Details & Documents
Polystyrene cool safe box, aluminium cooling chamber.
- Durable
- Temperature stable
- Corrosion resistant
Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.
Spécifications
- For:384 well microplates
- No. of Holes:384 in center, 10 on side (4 for 1,5 ml tubes/6 for o,5 ml tubes)
- Description:CoolSafe™ chambers, aluminium
- Dimensions:156×79×25 mm
- Seq:07



