Scoops
1500 ml, 120 mm
Catalog # BURK5370-1500
Supplier: BURKLE
Jump to:
Product Details & Documents
Sterilisable scoops made of stainless steel AISI 304 (1.4301).
- Robust
- Autoclavable up to 121 °C for max. 20 min.
- Suitable for food contact
Specifications
- Ø:120 mm
- Capacity:1500 ml
- Seq:04



