Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Micro-fluidic platform, SilFlow™

Deactivated silica tubing, length 2 m, 0,363 mm OD, 0,2 mm ID
  SGEA123753
Micro-fluidic platform, SilFlow™
  SGEA123753
Micro-fluidic platform, SilFlow™
Micro-fluidic platform, SilFlow™

Deactivated silica tubing, length 2 m, 0,363 mm OD, 0,2 mm ID

 
57,70 €
   
1 * 1 ST
 

SilFlow™ microchannel device (MCD) options for three-port GC splitters, four-port GC splitters and a Deans' switch MCD, perfect for multi-dimensional analyses. SilFlow™ can be incorporated into the system without impacting the chromatography.

  • Chemically-deactivated stainless steel channels avoiding active sites experienced with conventional connections
  • Conventional graphite or Vespel® ferrules cannot be used with the SilFlow™ MCD as the dimensional stability is not adequate and there is a risk of contaminating the channels
  • SilTite™ FingerTite metal ferrules result in a reliable zero dead volume connection, giving optimised peak shapes
  • Can be operated at pressures greater than 25000 psi
  • SilFlow™ tracks oven temperature up to 20 °C/min. The design of SilFlow™ alleviates cold spots and sample condensation

Ordering information: SilFlow™ kits contain: SilFlow™ microchannel device (MCD), SilTite™ FingerTite tool, mounting bracket, appropriately sized ferrules, nuts and blanking ferrules for set up. 1,1 mm Ø tubing is not supplied in the splitter kits and must be ordered separately.

Documents

 
  • Description:
    Deactivated silica tubing, length 2 m, 0,363 mm OD, 0,2 mm ID
  • Seq:
    31
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.