Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cooling boxes, True North®

Cooling boxes, True North®

Pan, 9 l, Red, 521×292×163 mm
Catalog # HEATHS28729R
Supplier:   HEATHROW
Cooling boxes, True North®
Catalog # HEATHS28729R
Supplier:  HEATHROW
Cooling boxes, True North®
Cooling boxes, True North®

Pan, 9 l, Red, 521×292×163 mm

Price
355,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Cooling containers with nest lid beneath the bucket or pan are made of rigid single-molded polyurethane to provide the durability needed for chilling temperature sensitive samples.

  • Precise pour spout and generous handles
  • Taper design for easy stacking and insulation properties for ultra cold
  • Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • Lid and bottom of the bucket/pan are keyed to fit together

These boxes are ideal for ice, ice-salt slurries, and more. For low temperature use to −80 °C.

Specifications
  • Capacity:
    9 l
  • Colour:
    Red
  • Description:
    Pan
  • Dimensions:
    521×292×163 mm
  • Seq:
    04