Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Box, with Inserts

Storage Box, with Inserts

for 1,5 ml tubes, 5×10 compartments, PS
Catalog # NEOL4-5010
Supplier:   NEOLAB
Storage Box, with Inserts
Catalog # NEOL4-5010
Supplier:  NEOLAB
Storage Box, with Inserts

for 1,5 ml tubes, 5×10 compartments, PS

Price
52,86 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, clear.

  • Insert tray weakly jams the tubes so it can be directly immersed into a water bath for quick- thawing the samples
  • Base can be filled with dry ice or liquid nitrogen for storage, transport or snap-freezing

Outer dimensions: 185×110×65 mm
Inner dimensions: 165×90×55 mm

Specifications
  • Description:
    for 1,5 ml tubes, 5×10 compartments
  • Material:
    PS
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.