Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Erlenmeyer flasks with screw cap

100 ml, 100 mm, 64 mm, GL 25
Catalog # KAVA632426731100
Supplier:   Kavalier
Erlenmeyer flasks with screw cap
Catalog # KAVA632426731100
Supplier:  Kavalier
Erlenmeyer flasks with screw cap
Erlenmeyer flasks with screw cap

100 ml, 100 mm, 64 mm, GL 25

Price
443,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Borosilicate glass 3,3, clear, with teflon lined blue PP screw cap.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Volume graduations and labelling area. Cap temperature resistant up to 140 °C.

Specifications
  • Ext.Ø:
    64 mm
  • Thread:
    GL 25
  • Capacity:
    100 ml
  • Height:
    100 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.