Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, round bottom, Quickfit® ground joints

Flasks, round bottom, Quickfit® ground joints

5 ml, 10/19 NS, 50 mm
Catalog # BIBBFR5/0S
Supplier:   SciLabware
Flasks, round bottom, Quickfit® ground joints
Catalog # BIBBFR5/0S
Supplier:  SciLabware
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

5 ml, 10/19 NS, 50 mm

Price
252,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

Certifications: ISO 1773, ISO 4797.

Specifications
  • Socket size:
    10/19 NS
  • Capacity:
    5 ml
  • Height:
    50 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.