inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench
inoLab® Multi 9310 Set C, instrument with digital IDS pH electrode SenTix® 940, and graphite digital conductivity cell IDS TetraCon® 925
Catalog # 665-0257
Supplier: WTW
inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench
Catalog # 665-0257
Supplier: WTW
Jump to:
Product Details & Documents
The inoLab® Multi 9310 is ideal for all laboratories that require complete documentation, or want to have the most efficient, error-free measurement processes. For the measurement of a single parameter from pH, conductivity and DO.
- Continuous Measurement Control (CMC) for measuring in the optimum pH range
- Digital sensor recognition
- Quality Sensor Control (QSC) benchmarks the current condition of the special IDS pH electrodes
- Digital processing and data transfer (GLP compliant) via USB interface
- Optional built-in printer for printing of all measurement and calibration results
- 'Wireless ready': Can be used with the new wireless IDS plug head sensors (wireless modules are required, not included in the delivery)
Intelligent digital sensors (IDS) provide sophisticated electrochemistry measuring systems in a single meter. The inolab® Multi 9310 IDS measures pH, mV, DO (saturation, concentration, partial pressure), conductivity (specific resistance, salinity, TDS), temperature and turbidity.
: Supplied with universal power supply, stand, CD-ROM including software and USB cable. The application sets also include sensors.
Documents
Specifications
- Description:inoLab® Multi 9310 Set C, instrument with digital IDS pH electrode SenTix® 940, and graphite digital conductivity cell IDS TetraCon® 925
- Seq:06
- Cat. No.:665-0257
- Data logging - log function:Manual/timer controlled
- pH range:Depending on sensor
- Model:Multi 9310 IDS
- Conductivity range:Depending on sensor
- Outputs:Mini USB-B
- Data logging capacity:Manual: 500 data sets; automatic: 4500 data sets
- Power supply:Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
- DO concentration:Depending on sensor
- DO saturation:Depending on sensor
- Display:Graphic LCD, backlit
Accessories
Product Information
- Catalog #TypeConcentrationAvailabilityPrice
- IDS dissolved oxygen probe FDO® 925IDS dissolved oxygen probe FDO® 925664-0050FDO® 9250,00 - 20,00 mg/LLog in for availability1 * 1 ST - 1 270,00 €
Product Information
- Catalog #TypeConductivityAvailabilityPrice
- IDS conductivity cell, TetraCon® 925, 4-cell graphiteIDS conductivity cell, TetraCon® 925, 4-cell graphite663-0152TetraCon® 925, 4-cell graphite10 µS/cm - 2000 mS/cmLog in for availability1 * 1 ST - 723,00 €
Product Information
- Catalog #TypepHAvailabilityPrice
- IDS pH electrode Sentix® 980IDS pH electrode Sentix® 980662-1254Sentix® 9800,000 - 14,000 (±0,004)Log in for availability1 * 1 ST - 376,00 €
Product Information
- Catalog #TypepHAvailabilityPrice
- IDS pH electrode Sentix® 940IDS pH electrode Sentix® 940662-1249Sentix® 9400,000 - 14,000 (±0,004)Log in for availability1 * 1 ST - 333,00 €
Product Information
- Catalog #TypeConnectionAvailabilityPrice
- ORP electrode ORP-T 900ORP electrode ORP-T 900662-2020ORP-T 900IDS plug, 1,5 m cableLog in for availability1 * 1 ST - 345,00 €
Product Information
- Catalog #AvailabilityPrice
- Thermal printer with paper P3002



