inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench
Product Details & Documents
The inoLab® Multi 9310 is ideal for all laboratories that require complete documentation, or want to have the most efficient, error-free measurement processes. For the measurement of a single parameter from pH, conductivity and DO.
- Continuous Measurement Control (CMC) for measuring in the optimum pH range
- Digital sensor recognition
- Quality Sensor Control (QSC) benchmarks the current condition of the special IDS pH electrodes
- Digital processing and data transfer (GLP compliant) via USB interface
- Optional built-in printer for printing of all measurement and calibration results
- 'Wireless ready': Can be used with the new wireless IDS plug head sensors (wireless modules are required, not included in the delivery)
Intelligent digital sensors (IDS) provide sophisticated electrochemistry measuring systems in a single meter. The inolab® Multi 9310 IDS measures pH, mV, DO (saturation, concentration, partial pressure), conductivity (specific resistance, salinity, TDS), temperature and turbidity.
: Supplied with universal power supply, stand, CD-ROM including software and USB cable. The application sets also include sensors.
Specifications
- Description:inoLab® Multi 9310, instrument only
- Seq:01
- Connections:ADA S7/IDS (optional)
- Data logging capacity:Manual: 500 data sets; automatic: 4500 data sets
- Power supply:Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
- TDS accuracy:±0,5% of value
- Resistivity range:0,5 Ω.cm - 100 MΩ.cm
- Conductivity accuracy:±0,5% of value
- DO calibration:1-point
- Conductivity calibration:1-point
- Salinity range:0,0 - 70,0
- mV range:±1200,0
- Resistivity accuracy:±0,5% of value
- pH range:Depending on sensor
- Temperature compensation:Yes, except ORP
- pH calibration:1- to 5-points
- DO concentration:Depending on sensor
- Salinity accuracy:±0,5% of value
- Cat. No.:665-0247
- pH accuracy:±0,004
- Data logging - log function:Manual/timer controlled
- Model:Multi 9310 IDS
- Conductivity range:Depending on sensor
- Outputs:Mini USB-B
- TDS range:0 - 1999 mg/l / 0,0 - 199,9 g/l
- mV accuracy:±0,2
- DO saturation:Depending on sensor
- Display:Graphic LCD, backlit
Accessories
Product Information
- Catalog #TypeConcentrationAvailabilityPrice
- IDS dissolved oxygen probe FDO® 925IDS dissolved oxygen probe FDO® 925664-0050FDO® 9250,00 - 20,00 mg/LLog in for availability1 * 1 ST - 1 270,00 €
Product Information
- Catalog #TypeConductivityAvailabilityPrice
- IDS conductivity cell, TetraCon® 925, 4-cell graphiteIDS conductivity cell, TetraCon® 925, 4-cell graphite663-0152TetraCon® 925, 4-cell graphite10 µS/cm - 2000 mS/cmLog in for availability1 * 1 ST - 723,00 €
Product Information
- Catalog #TypepHAvailabilityPrice
- IDS pH electrode Sentix® 980IDS pH electrode Sentix® 980662-1254Sentix® 9800,000 - 14,000 (±0,004)Log in for availability1 * 1 ST - 376,00 €
Product Information
- Catalog #TypepHAvailabilityPrice
- IDS pH electrode Sentix® 940IDS pH electrode Sentix® 940662-1249Sentix® 9400,000 - 14,000 (±0,004)Log in for availability1 * 1 ST - 333,00 €
Product Information
- Catalog #TypeConnectionAvailabilityPrice
- ORP electrode ORP-T 900ORP electrode ORP-T 900662-2020ORP-T 900IDS plug, 1,5 m cableLog in for availability1 * 1 ST - 345,00 €
Product Information
- Catalog #AvailabilityPrice
- Thermal printer with paper P3002
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



