Order Entry
Belgium
Orders LinkContactUsLinkComponent
inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench

inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench

inoLab® Multi 9310 P, instrument with integrated printer
Catalog # 665-0248
Supplier:   WTW
inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench
Catalog # 665-0248
Supplier:  WTW
inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench
inoLab® Multi 9310 IDS Multi-Parameter Meter (pH/Conductivity/DO), Bench

inoLab® Multi 9310 P, instrument with integrated printer

Price
2 370,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The inoLab® Multi 9310 is ideal for all laboratories that require complete documentation, or want to have the most efficient, error-free measurement processes. For the measurement of a single parameter from pH, conductivity and DO.

  • Continuous Measurement Control (CMC) for measuring in the optimum pH range
  • Digital sensor recognition
  • Quality Sensor Control (QSC) benchmarks the current condition of the special IDS pH electrodes
  • Digital processing and data transfer (GLP compliant) via USB interface
  • Optional built-in printer for printing of all measurement and calibration results
  • 'Wireless ready': Can be used with the new wireless IDS plug head sensors (wireless modules are required, not included in the delivery)

Intelligent digital sensors (IDS) provide sophisticated electrochemistry measuring systems in a single meter. The inolab® Multi 9310 IDS measures pH, mV, DO (saturation, concentration, partial pressure), conductivity (specific resistance, salinity, TDS), temperature and turbidity.

Ordering information: Supplied with universal power supply, stand, CD-ROM including software and USB cable. The application sets also include sensors.

Specifications
  • Description:
    inoLab® Multi 9310 P, instrument with integrated printer
  • Seq:
    08
  • Cat. No.:
    665-0248
  • Data logging - log function:
    Manual/timer controlled
  • pH range:
    Depending on sensor
  • Model:
    Multi 9310 IDS
  • Conductivity range:
    Depending on sensor
  • Outputs:
    Mini USB-B
  • Data logging capacity:
    Manual: 500 data sets; automatic: 4500 data sets
  • Power supply:
    Universal power supply or batteries (4× 1,5 V AA or 4× 1,2 V NiMH)
  • DO concentration:
    Depending on sensor
  • DO saturation:
    Depending on sensor
  • Display:
    Graphic LCD, backlit
Accessories

Product Information

  • Catalog #
    Type
    Concentration
    Availability
    Price
  • IDS dissolved oxygen probe FDO® 925
    IDS dissolved oxygen probe FDO® 925
    664-0050
    FDO® 925
    0,00 - 20,00 mg/L
    Log in for availability
    1 * 1 ST - 1 270,00 €

Product Information

  • Catalog #
    Type
    Conductivity
    Availability
    Price
  • IDS conductivity cell, TetraCon® 925, 4-cell graphite
    IDS conductivity cell, TetraCon® 925, 4-cell graphite
    663-0152
    TetraCon® 925, 4-cell graphite
    10 µS/cm - 2000 mS/cm
    Log in for availability
    1 * 1 ST - 723,00 €

Product Information

  • Catalog #
    Type
    pH
    Availability
    Price
  • IDS pH electrode Sentix® 980
    IDS pH electrode Sentix® 980
    662-1254
    Sentix® 980
    0,000 - 14,000 (±0,004)
    Log in for availability
    1 * 1 ST - 376,00 €

Product Information

  • Catalog #
    Type
    pH
    Availability
    Price
  • IDS pH electrode Sentix® 940
    IDS pH electrode Sentix® 940
    662-1249
    Sentix® 940
    0,000 - 14,000 (±0,004)
    Log in for availability
    1 * 1 ST - 333,00 €

Product Information

  • Catalog #
    Type
    Connection
    Availability
    Price
  • ORP electrode ORP-T 900
    ORP electrode ORP-T 900
    662-2020
    ORP-T 900
    IDS plug, 1,5 m cable
    Log in for availability
    1 * 1 ST - 345,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Thermal printer with paper P3002
    Thermal printer with paper P3002
    WTWA250049
    Log in for availability
    1 * 1 ST - 987,00 €