Cryoboxes, Nalgene®
Nalgene® polycarbonate cryobox, weight : 0,83 kg, 9×9, Cryogenic vials 5,0 ml, White, 133×133×95 mm
White PC, autoclavable.
- Durable, all-plastic CryoBoxes™ for short- or long-term storage
- Plastic boxes are autoclavable for decontamination
- Printed grid on plastic lids for easy inventory management
- Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
- Available with dividers from 25 to 169 tube storage
For ultra-low temperature storage of cryovials from –196 to +121 °C.
Transparent lid with printed grid permits viewing of contents and is keyed to prevent misalignment.
Accepts writing with cryo-markers.
Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimised to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.
- Compartments:9×9
- For:Cryogenic vials 5,0 ml
- W×D×H ext.:133×133×95 mm
- Colour:White
- Description:Nalgene® polycarbonate cryobox, weight : 0,83 kg
- Seq:03
- Cat. No.:479-0011
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



