Micro-fluidic platform, SilFlow™
Ferrules 0,5 mm ID, for use with tubing of OD 0,45 mm
Catalog # 548-1773
Supplier: Trajan Scientific and Medical
Jump to:
Product Details & Documents
SilFlow™ microchannel device (MCD) options for three-port GC splitters, four-port GC splitters and a Deans' switch MCD, perfect for multi-dimensional analyses. SilFlow™ can be incorporated into the system without impacting the chromatography.
- Chemically-deactivated stainless steel channels avoiding active sites experienced with conventional connections
- Conventional graphite or Vespel® ferrules cannot be used with the SilFlow™ MCD as the dimensional stability is not adequate and there is a risk of contaminating the channels
- SilTite™ FingerTite metal ferrules result in a reliable zero dead volume connection, giving optimised peak shapes
- Can be operated at pressures greater than 25000 psi
- SilFlow™ tracks oven temperature up to 20 °C/min. The design of SilFlow™ alleviates cold spots and sample condensation
Ordering information: SilFlow™ kits contain: SilFlow™ microchannel device (MCD), SilTite™ FingerTite tool, mounting bracket, appropriately sized ferrules, nuts and blanking ferrules for set up. 1,1 mm Ø tubing is not supplied in the splitter kits and must be ordered separately.
Specifications
- Description:Ferrules 0,5 mm ID, for use with tubing of OD 0,45 mm
- Seq:18



