ClipTip™ Racks for Tips
Empty rack, large, colour code blue (for ClipTip 1000)
Catalog # 613-2226
Supplier: Thermo Fisher Scientific
ClipTip™ Racks for Tips
Catalog # 613-2226
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Utilize Thermo Scientific™ ClipTip™ Pipette tip Racks, available in three sizes.
- Small rack: For use with ClipTip™ 20 and 50 Pipette tips
- Medium rack: For use with ClipTip™ 200 and 300 Pipette tips
- Large rack: For use with ClipTip™ 1000 Pipette tips
Ordering information: Racks are supplied without tips and inserts.
Documents
AppNote_KFDuoPrime_E1CT Eq_012016 AT-Smart Note E1-ClipTip Adjustable Tip Spacing_RevA AT-Thermo_Scientific_ClipTip_Technology_Transform Daily Pipetting-AppNote1 E1-ClipTip Tip Attachment and Ejection Forces Smart Note Thermo Scientific E1-ClipTip Gel Loading for PCR
Application Notes
E1-ClipTip Spec Sheet_04 0217
Datasheet
Specifications
- Description:Empty rack, large, colour code blue (for ClipTip 1000)
- Seq:02
- Cat. No.:613-2226
- Environmental certification:ISO 14001 (Certificate Registration No. EMS 623400)
- Environmentally Preferable:Low Manufacturing Impact



