Order Entry
Belgium
Orders LinkContactUsLinkComponent
Absorbent Sheets

Absorbent Sheets

Absorbent sheet, 110×140 mm, 200 ml (Absorption capacity), White
Catalog # TRSPDF110140
Supplier:   TRANSPOSAFE
Absorbent Sheets
Catalog # TRSPDF110140
Supplier:  TRANSPOSAFE
Absorbent Sheets

Absorbent sheet, 110×140 mm, 200 ml (Absorption capacity), White

Price
231,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

The Transposafe absorption material is available in various models, sizes and absorption volumes. The absorption sheets offer various application options.

  • High absorption, suitable for Post NL-approved shipments

    Suitable for safely transporting blood and other diagnostic materials

    Can be used in the food industry

They can be used for the transport of fluids such as blood and other diagnostic materials that fall under UN3373 regulations. They are also suitable for the food industry, for packaging and transporting meat or fish, among other things.

Specifications
  • Colour:
    White
  • Description:
    Absorbent sheet, 110×140 mm
  • Seq:
    1
  • Absorbency:
    200 ml (Absorption capacity)