Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Crates, stackable

12 l, 600×400×70 mm, 565×365×65 mm
Catalog # LAMA1912
Supplier:   LAMAPLAST
Crates, stackable
Catalog # LAMA1912
Supplier:  LAMAPLAST
Crates, stackable
Crates, stackable

12 l, 600×400×70 mm, 565×365×65 mm

Price
44,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, white.

  • Temperature resistance : −40 to 80 °C
  • Washing 120 °C for food
  • Closed handle

The stackable crates with closed bottom and walls are ideal for food use.

Specifications
  • W×D×H ext.:
    600×400×70 mm
  • Capacity:
    12 l
  • Seq:
    02
  • W×D×H int.:
    565×365×65 mm