Order Entry
Belgium
Orders LinkContactUsLinkComponent
Containers with pressure cap

Containers with pressure cap

45 ml, 34 mm, 60 mm, White, non sterile, PS
Catalog # LPIT104017
Supplier:   LP ITALIANA
Containers with pressure cap
Catalog # LPIT104017
Supplier:  LP ITALIANA
Containers with pressure cap
Containers with pressure cap

45 ml, 34 mm, 60 mm, White, non sterile, PS

Price
166,00 €
Log in for availability
1 * 750 ST
Product Details & Documents

Container made of PS, clear, with PE snap cap.

  • Good chemical resistance
  • Lightweight
  • Easy to clean

Ideal for collecting, storing and transporting samples.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    34 mm
  • Version:
    non sterile
  • Capacity:
    45 ml
  • Height:
    60 mm
  • Material:
    PS
  • Seq:
    02
  • Cap colour:
    White