Order Entry
Belgium
Orders LinkContactUsLinkComponent
Wire baskets, rectangular, with lid

Wire baskets, rectangular, with lid

220×140×50 mm
Catalog # HUPF7501133
Supplier:   HUPFER METALLWERKE
Wire baskets, rectangular, with lid
Catalog # HUPF7501133
Supplier:  HUPFER METALLWERKE
Wire baskets, rectangular, with lid
Wire baskets, rectangular, with lid

220×140×50 mm

Price
353,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These fine mesh baskets, made of stainless steel, electropolished, are designed to keep small parts and accessories.

  • With lid
  • With base frame
  • Mesh size: 1,6×1,6 mm

Colour: Silver.

Documents

Specifications
  • Seq:
    05
  • W×D×H:
    220×140×50 mm