Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

100 mm, 1 mm, 0,75 mm
Catalog # HILG1405201
Supplier:   HILGENBERG
Capillary tubes
Catalog # HILG1405201
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

100 mm, 1 mm, 0,75 mm

Price
979,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Borosilicate glass, ends cut, with filament.

Specifications
  • Ext.Ø:
    1 mm
  • Ø int.:
    0,75 mm
  • Length:
    100 mm
  • Seq:
    07