Bottle brushes, with head bundle
Brush for 1 l bottle, with Horsehair black fill material, Horse hair, 140 mm, 80 mm, Steel, zinc plated, 550 mm
Catalog # REIT63800202
Supplier: REITENSPIESS BUERSTEN
Jump to:
Product Details & Documents
The brush consists of galvanised rotary wires with head bundle.
Specifications
- Bristle material:Horse hair
- Brush head Ø:80 mm
- Handle material:Steel, zinc plated
- Description:Brush for 1 l bottle, with Horsehair black fill material
- Seq:06
- Total length:550 mm
- Brush head length:140 mm



