Solid phase extraction cartridges, HyperSep™ C18
Cartridge, C18, 40 - 60 µm, 1 ml, 25 mg
HYPE60108-376
These columns feature a highly retentive alkyl-bonded phase for non polar to moderately polar compounds.
- Hydrophobic reversed phase
- Retains most organic analytes from aqueous matrices
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:1 ml
- Seq:01
- Bed weight:25 mg
- Phase:C18



