Vials, CrossLab
Vials, with glass insert, 0,25 ml, 12×32 mm, No, Screw
Catalog # HEWL8010-0162
Supplier: Agilent
Jump to:
Product Details & Documents
These wide opening translucent vials are made from virgin PP and can be used with crimp or snap caps.
Certifications: Meets the requirements of 21 CFR 177.1520
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,25 ml
- Description:Vials, with glass insert
- Seq:07
- Cap type:Screw
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



