Vials, CrossLab
Vials, 0,70 ml, 12×32 mm, No, Crimp/snap
N° de catalogue HEWL8010-0159
Fournisseur: Agilent
Aller à :
Product Details & Documents
These wide opening translucent vials are made from virgin PP and can be used with crimp or snap caps.
Certifications: Meets the requirements of 21 CFR 177.1520
Spécifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,70 ml
- Description:Vials
- Seq:03
- Cap type:Crimp/snap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



