Vials, CrossLab
Vials, 0,25 ml, 12×32 mm, No, Crimp/snap
Catalog # HEWL8010-0158
Supplier: Agilent
Jump to:
Product Details & Documents
These wide opening translucent vials are made from virgin PP and can be used with crimp or snap caps.
Certifications: Meets the requirements of 21 CFR 177.1520
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,25 ml
- Description:Vials
- Seq:01
- Cap type:Crimp/snap



