Crimp top micro vials
0,10 ml, Tapered bottom, 12×32 mm, Clear, No
Catalog # HEWL8010-0154
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Vials Micro 100Ul 500/Pk 1 * 500 items Catalog #HEWL5180-0844
Product HEWL5180-0844 is similar to HEWL8010-0154 but manufacturer and specifications may vary.
Product Details & Documents
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,10 ml
- Colour:Clear
- Seq:02
- Base:Tapered bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



