Hydrometer
0,85 - 1,10 g/cm³, 0,005 g/cm³, 240 mm
Catalog # AMARH820482
Supplier: Amarell
Jump to:
Product Details & Documents
General purpose hydrometers with reference temperature of 20 °C.
: DIN 12793.
Specifications
- Length:240 mm
- Division:0,005 g/cm³
- Range:0,85 - 1,10 g/cm³



