Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scoops, PharmaScoop

Scoops, PharmaScoop

500 ml, 140 mm, 95 mm
Catalog # 300-0154
Supplier:   BURKLE
Scoops, PharmaScoop
Catalog # 300-0154
Supplier:  BURKLE
Scoops, PharmaScoop
Scoops, PharmaScoop

500 ml, 140 mm, 95 mm

Price
248,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel AISI 316 (1,4401). This sample scoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.

  • GMP conform
  • Highly polished
  • Without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples

The scoops meet all the requirements for GMP compliance in production and sampling.

Specifications
  • Ø:
    95 mm
  • Capacity:
    500 ml
  • Length:
    140 mm
  • Seq:
    04