Test tubes
4 ml, 55 mm, 12 mm, PS, 1000/bag
Catalog # RATI3014030
Supplier: RATIOLAB
Jump to:
Product Details & Documents
PS, clear or PP, translucent.
- PS: Good thermal resistance. PP: Very good thermal resistance, autoclavable
- PS: Good chemical resistance. PP: Very good chemical resistance
- Robust, economical
Universal tubes for a wide range of applications.
Specifications
- Ext.Ø:12 mm
- Packed:1000/bag
- Capacity:4 ml
- Length:55 mm
- Material:PS



