Transfer pipettes
Ungraduated, 4,0 ml, 40 µl, 150 mm, -, Bulk
RATI2600216
: RATIOLAB
PE, disposable.
- Soft, elastic bulb
- Unbreakable, reduced risk of injury compared to glass
- Inert to biological fluids and most acids
- Graduated pipettes with clearly visible embossed graduations
- Sterile pipettes are gas-sterilised and individually packed
- Suitable for food contact
- Packed:Bulk
- Sterile:-
- Capacity:4,0 ml
- Description:Ungraduated
- Length:150 mm
- Seq:16
- Drop vol.:40 µl
- Cat. No.:RATI2600216



