Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

2, 35,0 mm, 31,0 mm, 38,0 mm
Catalog # DENE1012231
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1012231
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

2, 35,0 mm, 31,0 mm, 38,0 mm

Price
5,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    31,0 mm
  • Ø top:
    38,0 mm
  • No. of Holes:
    2
  • Height:
    35,0 mm
  • Seq:
    29