Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, rubber, red, different sizes

Stoppers, rubber, red, different sizes

2, 6,0 mm, 30,0 mm, 29,0 mm, 32,0 mm
Catalog # DENE1012226
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # DENE1012226
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

2, 6,0 mm, 30,0 mm, 29,0 mm, 32,0 mm

Price
3,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Documents

Specifications
  • Ø bottom:
    29,0 mm
  • Ø top:
    32,0 mm
  • Hole Ø:
    6,0 mm
  • No. of Holes:
    2
  • Height:
    30,0 mm
  • Seq:
    24
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.