Stoppers, rubber, red, different sizes
1, 5,0 mm, 30,0 mm, 21,0 mm, 27,0 mm
Catalog # DENE1011221
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Specifications
- Ø bottom:21,0 mm
- Ø top:27,0 mm
- Hole Ø:5,0 mm
- No. of Holes:1
- Height:30,0 mm
- Seq:11



