Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, round bottom, with standard ground joints

Flasks, round bottom, with standard ground joints

6000 ml, 60/46 NS, 355 mm, 236 mm
Catalog # KAVA632426219958
Supplier:   Kavalier
Flasks, round bottom, with standard ground joints
Catalog # KAVA632426219958
Supplier:  Kavalier
Flasks, round bottom, with standard ground joints
Flasks, round bottom, with standard ground joints

6000 ml, 60/46 NS, 355 mm, 236 mm

Price
355,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass 3,3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

One centre neck, useful for distillation and extraction.

Specifications
  • Ext.Ø:
    236 mm
  • Socket size:
    60/46 NS
  • Capacity:
    6000 ml
  • Height:
    355 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.