Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE

Dropping bottles, LDPE

125 ml, 188 mm, 44 mm
Catalog # LAMA102
Supplier:   LAMAPLAST
Dropping bottles, LDPE
Catalog # LAMA102
Supplier:  LAMAPLAST
Dropping bottles, LDPE

125 ml, 188 mm, 44 mm

Price
4,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent, narrow mouth

  • With cap and dosing tip
  • Suitable for foodstuffs
  • Good chemical and temperature resistance
Specifications
  • Ext.Ø:
    44 mm
  • Capacity:
    125 ml
  • Height:
    188 mm
  • Seq:
    02