Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Hermetic Tamper Evident Buckets, Rectangular

Rectangular bucket with plastic handle, 243×168 mm (top), 218×143 mm (base), White, 3 L, 119 mm
Catalog # LAMA1105
Supplier:   LAMAPLAST
Hermetic Tamper Evident Buckets, Rectangular
Catalog # LAMA1105
Supplier:  LAMAPLAST
Hermetic Tamper Evident Buckets, Rectangular
Hermetic Tamper Evident Buckets, Rectangular

Rectangular bucket with plastic handle, 243×168 mm (top), 218×143 mm (base), White, 3 L, 119 mm

Price
7,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust PP bucket with ergonomic handle. It features pressure lid with opening-off seal.

  • Rectangular shape
  • Flat bottom ensures total emptying and easy cleaning
  • Especially suitable in cosmetic, pharma, paint or dye industries
  • Food contact material approved

Hot filling possible up to 95 °C.

Specifications
  • Capacity:
    3 L
  • Colour:
    White
  • Description:
    Rectangular bucket with plastic handle, 243×168 mm (top), 218×143 mm (base)
  • Height:
    119 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.