Hermetic Tamper Evident Buckets, Rectangular
Rectangular bucket with plastic handle, 286×198 mm (top), 255×168 mm (base), White, 5 L, 149 mm
Catalog # LAMA1107
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Robust PP bucket with ergonomic handle. It features pressure lid with opening-off seal.
- Rectangular shape
- Flat bottom ensures total emptying and easy cleaning
- Especially suitable in cosmetic, pharma, paint or dye industries
- Food contact material approved
Hot filling possible up to 95 °C.
Documents
Specifications
- Capacity:5 L
- Colour:White
- Description:Rectangular bucket with plastic handle, 286×198 mm (top), 255×168 mm (base)
- Height:149 mm
- Seq:02



