Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Hermetic Tamper Evident Buckets, Rectangular

Rectangular bucket with plastic handle, 365×247 mm (top), 332×210 mm (base), White, 11 L, 191 mm
Catalog # LAMA1109
Supplier:   LAMAPLAST
Hermetic Tamper Evident Buckets, Rectangular
Catalog # LAMA1109
Supplier:  LAMAPLAST
Hermetic Tamper Evident Buckets, Rectangular
Hermetic Tamper Evident Buckets, Rectangular

Rectangular bucket with plastic handle, 365×247 mm (top), 332×210 mm (base), White, 11 L, 191 mm

Price
15,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust PP bucket with ergonomic handle. It features pressure lid with opening-off seal.

  • Rectangular shape
  • Flat bottom ensures total emptying and easy cleaning
  • Especially suitable in cosmetic, pharma, paint or dye industries
  • Food contact material approved

Hot filling possible up to 95 °C.

Specifications
  • Capacity:
    11 L
  • Colour:
    White
  • Description:
    Rectangular bucket with plastic handle, 365×247 mm (top), 332×210 mm (base)
  • Height:
    191 mm
  • Seq:
    03