Order Entry
Belgium
Orders LinkContactUsLinkComponent
General purpose sample storage vials and caps

General purpose sample storage vials and caps

12,00 ml, 19×65 mm, Amber, Yes, 15-425, PP, PTFE/silicone
Catalog # HEWL5183-4322
Supplier:   Agilent
General purpose sample storage vials and caps
Catalog # HEWL5183-4322
Supplier:  Agilent
General purpose sample storage vials and caps
General purpose sample storage vials and caps

12,00 ml, 19×65 mm, Amber, Yes, 15-425, PP, PTFE/silicone

Price
84,00 €
Log in for availability
1 * 100 ST
Product Details & Documents
Specifications
  • Cap included:
    Yes
  • Cap material:
    PP
  • Cap Size:
    15-425
  • Ø×H:
    19×65 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    12,00 ml
  • Colour:
    Amber
  • Seq:
    05