VWR®, Refrigerated Circulators
Product Details & Documents
Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options, including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable, high temperature safety cut-off points, as well as over-temperature protection. The surface is cool to the touch, even when operating at high temperatures.
- Working temperatures from −40 to +200 °C with stability of ±0,01 °C (except 45 litre models with maximum 135 °C)
- Variable speed pressure/suction pump with external circulation and temperature control capability
- 180º rotating controllers, lid stowing system, chemically resistant deck and environmental control system reduces noise, increases refrigeration efficiency, and lowers energy consumption
- Cooling technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures
- Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Programmable models
- Selectable home screens and on-screen help
- Automatic and/or user-adjustable performance optimisation
Advanced Digital models feature an intuitive 9,5 cm display with touch pad control, single-point calibration, menus and prompts in four languages: French, German, Spanish and English.
Advanced Programmable models have an intuitive 10,9 cm display, five-point calibration capability, menus and prompts in six languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (10×100-step programs).
Certifications: Complies with DIN 12876-1, Safety Class III
Maximum pump capacities: 16,7 L/min, 250 mbar, 12,2 L/min suction
Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. For probes and accessories, please visit website or contact your local Avantor sales office.
Caution: Cooling capacity at 20 °C
Documents
Manual_110-513_VWR_Circulating_Baths_with_Advanced_Digital_Controller_Instruction_310811 Manual_110-513_VWR_DE_Advanced_Digital_Operator_German_180911 Manual_110-513_VWR_ES_Advanced_Digital_Operator_Spanish_180911 Manual_110-513_VWR_FR_Advanced_Digital_Operator_French_180911 Manual_110-514_VWR_Circulating_Baths_with_Advanced_Programmable_Instruction_310811
Manual
VWR Circulator Video
Videos
Specifications
- Heating capacity:2,2 kW
- Temperature Range:−40…+200 °C
- Capacity:15 L
- Seq:24
- W×D×H:368×569×683 mm
- Cooling capacity:1,0 kW
- Temp. stability:±0,01 °C
- Type:AP15R-40
- Cat. No.:462-0233
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Digital to analogue adapterDigital to analogue adapter461-0417VWR Bath and refrigerated circulators, P and D modelsLog in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 0,6 m cable
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 7,6 m cable
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 15 m cable
Product Information
- Catalog #AvailabilityPrice
- PT100 probe with 3 m cable
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



