Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Refrigerated Circulators

VWR®, Refrigerated Circulators

AP20R-30, −30…+200 °C, ±0,01 °C, 2,2 kW, 0,915 kW, 20 L, 419×610×683 mm
Catalog # 462-0235
Supplier:   VWR Collection
VWR®, Refrigerated Circulators
Catalog # 462-0235
Supplier:  VWR Collection
VWR®, Refrigerated Circulators
VWR®, Refrigerated Circulators

AP20R-30, −30…+200 °C, ±0,01 °C, 2,2 kW, 0,915 kW, 20 L, 419×610×683 mm

Price
7 870,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options, including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable, high temperature safety cut-off points, as well as over-temperature protection. The surface is cool to the touch, even when operating at high temperatures.

  • Working temperatures from −40 to +200 °C with stability of ±0,01 °C (except 45 litre models with maximum 135 °C)
  • Variable speed pressure/suction pump with external circulation and temperature control capability
  • 180º rotating controllers, lid stowing system, chemically resistant deck and environmental control system reduces noise, increases refrigeration efficiency, and lowers energy consumption
  • Cooling technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures
  • Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Programmable models
  • Selectable home screens and on-screen help
  • Automatic and/or user-adjustable performance optimisation

Advanced Digital models feature an intuitive 9,5 cm display with touch pad control, single-point calibration, menus and prompts in four languages: French, German, Spanish and English.

Advanced Programmable models have an intuitive 10,9 cm display, five-point calibration capability, menus and prompts in six languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (10×100-step programs).

Certifications: Complies with DIN 12876-1, Safety Class III
Maximum pump capacities: 16,7 L/min, 250 mbar, 12,2 L/min suction

Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. For probes and accessories, please visit website or contact your local Avantor sales office.

Caution: Cooling capacity at 20 °C

Specifications
  • Heating capacity:
    2,2 kW
  • Temperature Range:
    −30…+200 °C
  • Capacity:
    20 L
  • Seq:
    25
  • W×D×H:
    419×610×683 mm
  • Cooling capacity:
    0,915 kW
  • Temp. stability:
    ±0,01 °C
  • Type:
    AP20R-30
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Digital to analogue adapter
    Digital to analogue adapter
    461-0417
    VWR Bath and refrigerated circulators, P and D models
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 0,6 m cable
    PT100 probe with 0,6 m cable
    462-0271
    Log in for availability
    1 * 1 ST - 487,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 7,6 m cable
    PT100 probe with 7,6 m cable
    462-0273
    Log in for availability
    1 * 1 ST - 730,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 15 m cable
    PT100 probe with 15 m cable
    462-0274
    Log in for availability
    1 * 1 ST - 1 080,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 3 m cable
    PT100 probe with 3 m cable
    462-0272
    Log in for availability
    1 * 1 ST - 540,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.