Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Refrigerated Circulators

VWR®, Refrigerated Circulators

AD28R-30, −30…+200 °C, ±0,01 °C, 2,2 kW, 0,915 kW, 28 l, 457×672×683 mm
Catalogus # 462-0236
Leverancier:   VWR Collection
VWR®, Refrigerated Circulators
Catalogus # 462-0236
Leverancier:  VWR Collection
VWR®, Refrigerated Circulators
VWR®, Refrigerated Circulators

AD28R-30, −30…+200 °C, ±0,01 °C, 2,2 kW, 0,915 kW, 28 l, 457×672×683 mm

Price
8 340,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options, including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable, high temperature safety cut-off points, as well as over-temperature protection. The surface is cool to the touch, even when operating at high temperatures.

  • Working temperatures from −40 to +200 °C with stability of ±0,01 °C (except 45 litre models with maximum 135 °C)
  • Variable speed pressure/suction pump with external circulation and temperature control capability
  • 180º rotating controllers, lid stowing system, chemically resistant deck and environmental control system reduces noise, increases refrigeration efficiency, and lowers energy consumption
  • Cooling technology regulates the amount of cooling required, saving energy while providing rapid cooling and precise control at elevated temperatures
  • Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Programmable models
  • Selectable home screens and on-screen help
  • Automatic and/or user-adjustable performance optimisation

Advanced Digital models feature an intuitive 9,5 cm display with touch pad control, single-point calibration, menus and prompts in four languages: French, German, Spanish and English.

Advanced Programmable models have an intuitive 10,9 cm display, five-point calibration capability, menus and prompts in six languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (10×100-step programs).

Certificeringen: Complies with DIN 12876-1, Safety Class III
Maximum pump capacities: 16,7 L/min, 250 mbar, 12,2 L/min suction

Levering: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. For probes and accessories, please visit website or contact your local Avantor sales office.

Let op: Cooling capacity at 20 °C

Specificaties
  • Heating capacity:
    2,2 kW
  • Temperature Range:
    −30…+200 °C
  • Capacity:
    28 l
  • Seq:
    14
  • W×D×H:
    457×672×683 mm
  • Cooling capacity:
    0,915 kW
  • Temp. stability:
    ±0,01 °C
  • Type:
    AD28R-30
Accessories

Productinformatie

  • Catalogus #
    Description
    For
    Beschikbaarheid
    Price
  • 461-0417
    Digital to analogue adapter
    VWR Bath and refrigerated circulators, P and D models
    Log in voor beschikbaarheid
    1 * 1 ST

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • 462-0271
    PT100 probe with 0,6 m cable
    Log in voor beschikbaarheid
    1 * 1 ST - 487,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • 462-0273
    PT100 probe with 7,6 m cable
    Log in voor beschikbaarheid
    1 * 1 ST - 730,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • 462-0274
    PT100 probe with 15 m cable
    Log in voor beschikbaarheid
    1 * 1 ST - 1 080,00 €

Productinformatie

  • Catalogus #
    Description
    Beschikbaarheid
    Price
  • 462-0272
    PT100 probe with 3 m cable
    Log in voor beschikbaarheid
    1 * 1 ST - 540,00 €