VWR® Circulating Baths, Polycarbonate, with MX Temperature Controller
Product Details & Documents
Transparent polycarbonate baths keep samples visible, units feature user friendly MX temperature controller with three control buttons and on-screen prompts.
- Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
- User-adjustable high and low temperature limits and low liquid level alarms
- Single speed pressure pump
- Integral pump and heater coil protection
- Single point calibration
Maximum pump capacities:
11,9 L/min, 120 mbar
* RT = Ambient
A convenient slide control enables the flow rate to be easily adjusted, the elevated tank bottom gives secure handholds when lifting or positioning the bath, and is stable on uneven surfaces.
Controller bridge, made from heat and chemical resistant DuraTop™, is easily removed to clean the tank.
17 and 28 litre models have a drain and opening with lid for optional cooling coil, which is ideal for set points near ambient temperature.
Certifications: Complies with DIN 12876-1 Class I safety requirements for use with non flammable liquids.
Delivery information: Supplied with a lid.
Documents
Manual_110-509_VWR_Circulating_Baths_with_MX_Controller_Instruction_310811 Manual_110-509_VWR_DE_MX_Circulator_Operator_German_180911 Manual_110-509_VWR_ES_MX_Operator_Spanish_180911 Manual_110-509_VWR_FR_MX_Circulators_Operator_French_180911
Manual
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- Seq:02
- Type:MX17P100
- Cat. No.:462-0207
- Int. W×D×H:305×105×203 mm
- Capacity:17 L
- Model:MX17P100
- Heating capacity:1,1 kW
- Temperature range:RT* +10...85 °C
- Ext. W×D×H:345×353×441 mm
- Temperature stability:±0,07 °C
Accessories
Product Information
- Catalog #For tube ØAvailabilityPrice
- Polycarbonate test tube rack, holds maximum of 24 tubes. 8 litre polycarbonate baths can accommodate 1 rack, 11 litre polycarbonate baths 2, and 14 litre polycarbonate baths 3 racksPolycarbonate test tube rack, holds maximum of 24 tubes. 8 litre polycarbonate baths can accommodate 1 rack, 11 litre polycarbonate baths 2, and 14 litre polycarbonate baths 3 racks462-029610 - 18 mmLog in for availability1 * 1 ST - 413,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



