Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Heating Circulators

VWR®, Heating Circulators

RT* +10…+200 °C, 2,2 kW, 15 l, 368×569×422 mm
Catalog # 462-0217
Supplier:   VWR Collection
VWR®, Heating Circulators
Catalog # 462-0217
Supplier:  VWR Collection
VWR®, Heating Circulators
VWR®, Heating Circulators

RT* +10…+200 °C, 2,2 kW, 15 l, 368×569×422 mm

Price
4 080,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel circulating baths with choice of Advanced Programmable or Advanced Digital temperature controller. Both are easy to navigate with large, intuitive displays and multiple communication options including USB-A and B, RS232/485, Ethernet and external temperature probe. The reservoir drain can be accessed by removing the front panel. All models feature user-adjustable high temperature safety cut-off points as well as over-temperature protection. The DuraTop™ surface is cool to the touch even when operating at high temperatures.

  • Working temperatures from ambient 10 to 200 °C with stability of ±0,01 °C
  • Variable speed pressure/suction pump with external circulation and temperature control capability
  • Swivel 180™ rotating controllers, LidDock™ lid stowing system and DuraTop™ chemically resistant deck
  • Event scheduling (time and date), real time clock and temperature trends for up to 10 days with Advanced Programmable models
  • Selectable home screens and on-screen help
  • Automatic and/or user-adjustable performance optimisation

Advanced Digital models feature an intuitive 9,5 cm display with touch-pad control, single-point calibration, menus and prompts in 4 languages: French, German, Spanish and English.

Advanced Programmable models have an intuitive 10,9 cm SmartTouch display, 5-point calibration capability, menus and prompts in 6 languages: French, German, Spanish, English, Chinese and Arabic, plus time/temperature programming (ten 100-step programs).

Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 l/min, 250 mbar; suction: 12,2 l/min

Certifications: Comply with DIN 12876-1, Safety Class III
Maximum pump capacities:
16,7 L/min, 250 mbar; suction: 12,2 L/min.

Delivery information: Supplied with a reservoir cover, bypass tubing, male inlet and outlet adapters for 47, 63 and 95 mm tubing, ¼" to M16 adapters are also included. Please visit website for details of probes and accessories. Please note that the tubing supplied can only be used up to 120 °C. If you work at higher working temperatures, you must adapt the bypass tubing and fittings to the desired working temperature - please contact your Avantor sales representative.

Caution: * RT = Ambient

Specifications
  • Heating capacity:
    2,2 kW
  • Temperature Range:
    RT* +10…+200 °C
  • Capacity:
    15 l
  • Seq:
    03
  • W×D×H:
    368×569×422 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 3 m cable
    PT100 probe with 3 m cable
    462-0272
    Log in for availability
    1 * 1 ST - 540,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 0,6 m cable
    PT100 probe with 0,6 m cable
    462-0271
    Log in for availability
    1 * 1 ST - 487,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote temperature probe, 15,25 m cable
    Remote temperature probe, 15,25 m cable
    461-0103
    Log in for availability
    1 * 1 ST - 545,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote temperature probe, 3 m cable
    Remote temperature probe, 3 m cable
    461-0101
    Log in for availability
    1 * 1 ST - 423,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote temperature probe, 7,6 m cable
    Remote temperature probe, 7,6 m cable
    461-0102
    Log in for availability
    1 * 1 ST - 458,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 7,6 m cable
    PT100 probe with 7,6 m cable
    462-0273
    Log in for availability
    1 * 1 ST - 730,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PT100 probe with 15 m cable
    PT100 probe with 15 m cable
    462-0274
    Log in for availability
    1 * 1 ST - 1 080,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb,
    stainless steel
    Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb,
    stainless steel
    462-0316
    Log in for availability
    1 * 1 ST - 67,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb,
    stainless steel
    Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb,
    stainless steel
    462-0309
    Log in for availability
    1 * 1 ST - 53,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Flow adapter, two (2) port with shutoffs, brass
    1/4" male NPT × 2 @ 1/4" (6 mm) hose barb
    Flow adapter, two (2) port with shutoffs, brass
    1/4" male NPT × 2 @ 1/4" (6 mm) hose barb
    462-0325
    Log in for availability
    1 * 2 ST - 471,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
    glass-filled nylon (for MX Controllers)
    Fitting, 1/2" (13 mm) barb × 3/8" (9,5 mm) barb,
    glass-filled nylon (for MX Controllers)
    462-0322
    Log in for availability
    1 * 1 ST - 20,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb, nylon
    Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb, nylon
    462-0310
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)
    Fitting, 1/2" Male NPT × 5/8" (16 mm) hose barb, nylon, straight (for integrated cooling coils)
    462-0323
    Log in for availability
    1 * 1 ST - 34,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × M16×1, stainless steel
    Fitting, 1/4" male NPT × M16×1, stainless steel
    462-0317
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT to 1/4" (6 mm) hose barb, brass
    Fitting, 1/4" male NPT to 1/4" (6 mm) hose barb, brass
    462-0311
    Log in for availability
    1 * 1 ST - 21,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Ethernet Cable, 2,1 m (7' )
    Ethernet Cable, 2,1 m (7' )
    462-0276
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Thermometer (-20 to +150 °C) alcohol, non-calibrated
    Thermometer (-20 to +150 °C) alcohol, non-calibrated
    461-0869
    Log in for availability
    1 * 1 ST - 149,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Bypass kit, silicone tubing 1/2" ID × 6", MX Controllers only
    Bypass kit, silicone tubing 1/2" ID × 6", MX Controllers only
    462-0304
    Log in for availability
    1 * 1 ST - 43,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb, nylon
    Fitting, 1/4" male NPT × 3/8" (9,5 mm) hose barb, nylon
    462-0314
    Log in for availability
    1 * 1 ST - 17,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb,
    stainless steel
    Fitting, 1/4" male NPT × 1/4" (6 mm) hose barb,
    stainless steel
    462-0312
    Log in for availability
    1 * 1 ST - 43,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT to 3/8" (9,5 mm) hose barb, brass
    Fitting, 1/4" male NPT to 3/8" (9,5 mm) hose barb, brass
    462-0315
    Log in for availability
    1 * 1 ST - 21,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Bypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °C
    Bypass kit, replacement, Buna N tubing, 1/2" ID × 6" with spring and 2 hose clamps, -40 to 120 °C
    462-0302
    Log in for availability
    1 * 1 ST - 41,00 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 Cable, 3 m (9,8')
    RS232 Cable, 3 m (9,8')
    462-0275
    Log in for availability
    1 * 1 ST - 76,50 €

Product Information

  • Catalog #
    Availability
    Price
  • PolyScience-branded Flash Drive, 1 GB
    PolyScience-branded Flash Drive, 1 GB
    462-0277
    Log in for availability
    1 * 1 ST - 58,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 5/16" (8 mm) hose barb, straight, brass, 2 each
    Fitting, 1/4" male NPT × 5/16" (8 mm) hose barb, straight, brass, 2 each
    462-0313
    Log in for availability
    1 * 2 ST

Product Information

  • Catalog #
    Availability
    Price
  • Bypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °C
    Bypass kit for higher temperatures, Viton® tubing, 1/2" ID × 6" with spring and 2 hose clamps, -32 to 200 °C
    462-0303
    Log in for availability
    1 * 1 ST - 183,00 €

Product Information

  • Catalog #
    Availability
    Price
  • USB-A to Mini-B Cable, 1,8 m (6')
    USB-A to Mini-B Cable, 1,8 m (6')
    462-0278
    Log in for availability
    1 * 1 ST - 50,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 1/8" (3 mm) hose barb, brass
    Fitting, 1/4" male NPT × 1/8" (3 mm) hose barb, brass
    462-0306
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
    glass-filled nylon (for MX Controllers)
    Fitting, 1/2" (13 mm) barb × 1/4" (6 mm) barb,
    glass-filled nylon (for MX Controllers)
    462-0321
    Log in for availability
    1 * 1 ST - 20,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)
    Fitting, 1/2" Male NPT × 1/2" (13 mm) hose barb, nylon, straight (for integrated cooling coils)
    462-0324
    Log in for availability
    1 * 1 ST - 32,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT to 3/16" (5 mm) hose barb, brass
    Fitting, 1/4" male NPT to 3/16" (5 mm) hose barb, brass
    462-0308
    Log in for availability
    1 * 1 ST - 23,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb, nylon
    Fitting, 1/4" male NPT × 3/16" (5 mm) hose barb, nylon
    462-0307
    Log in for availability
    1 * 1 ST - 18,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
    glass-filled nylon (for MX Controllers)
    Fitting, 1/2" (13 mm) barb × 5/16" (5 mm) barb,
    glass-filled nylon (for MX Controllers)
    462-0320
    Log in for availability
    1 * 1 ST - 20,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.