Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Pasteur Pipettes

VWR®, Pasteur Pipettes

Pre-plugged, sealed tip, breakable, 2 ml, 270 mm
Catalog # 612-3861
Supplier:   VWR Collection
VWR®, Pasteur Pipettes
Catalog # 612-3861
Supplier:  VWR Collection
VWR®, Pasteur Pipettes
VWR®, Pasteur Pipettes

Pre-plugged, sealed tip, breakable, 2 ml, 270 mm

Price
50,90 €
Log in for availability
1 * 250 ST
Product Details & Documents

Soda-lime glass, disposable.

  • Non sterile
  • Automated manufacturing process ensures total production uniformity
  • Tapered upper opening for cotton ball plugging
  • Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Specifications
  • Capacity:
    2 ml
  • Description:
    Pre-plugged, sealed tip, breakable
  • Length:
    270 mm
  • Seq:
    011
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.