VWR®, Pasteur Pipettes
Non plugged, sealed tip, breakable, 2 ml, 270 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Soda-lime glass, disposable.
- Non sterile
- Automated manufacturing process ensures total production uniformity
- Tapered upper opening for cotton ball plugging
- Top body outer diameter: 7,1 mm, wall thickness: 0,53 mm, jet outer Ø: 1,5 mm
Certificates
Search by Lot NumberCentrifugation Solutions from Avantor VWR® for Centrifugation VWR® for Liquid Handling VWR® Glassware Solutions
Specifications
- Capacity:2 ml
- Description:Non plugged, sealed tip, breakable
- Length:270 mm
- Seq:007



