Order Entry
Belgium
Orders LinkContactUsLinkComponent
Steps, safety

Steps, safety

Safety steps with 3 steps and safety rail, 690 mm, 8,6 kg
Catalog # WAKU310B
Supplier:   WAKU GERATE
Steps, safety
Catalog # WAKU310B
Supplier:  WAKU GERATE
Steps, safety
Steps, safety

Safety steps with 3 steps and safety rail, 690 mm, 8,6 kg

Price
593,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Light, aluminium safety steps. Strong double rails with robust, tension and pressure resistant bracings for increased stability. Platform height corresponds to height of top step.

  • Anti-slip plastic feet
  • The large treads (36×23 cm) are covered with a non-slip rubber lining.

TÜV tested (DIN 4566 and 4567).

Certifications: TÜV tested (DIN 4566 and 4567).

Specifications
  • Description:
    Safety steps with 3 steps and safety rail
  • Height:
    690 mm
  • Weight:
    8,6 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.